Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1016439

MPN #: 301+

3M Masking Tape 301+ 3.78"W x 60 Yards - Yellow - Pkg Qty 8

Product Description
3M™ Performance Yellow Masking Tape 301+ is an industrial-strength performance masking tape used for paint masking, bundling, holding, and identifying applications.

Product Highlights:
  • Good conformability to irregular surfaces
  • Resists paint bleed-through and offers great paint lines
  • Yellow backing ensures good visibility
  • Ideal for industrial paint masking, bundling, holding, marking, color coding and sealing
  • Withstands surface temperatures up to 225°F (107°C) for 30 minutes


PRICE
$255.60  Sold in packages of 8 / $31.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width3-3/4 in
Thickness6.3 mil
Tensile Strength22 lb/in

Product Details

TypeHigh Performance
MaterialCrepe Paper
Package Quantity8
ColorYellow
Manufacturers Part Number301+
Brand3M