Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278851

MPN #: 808074

MSA Comfo Classic® Half-Mask Respirator, Medium, 808074

Product Description
The SoftFeel® facepiece of the Comfo Classic Half-Mask Respirator makes this unit dramatically more comfortable. The material increases the softness of both Hycar rubber and silicone, which are the two facepiece materials available with Comfo Classic respirators. The unit's unique face seal design also provides an exceptional fit. Markets: Utilities, Oil & Gas, Construction, General Industry. Applications: Welding.

Features
  • SoftFeel® facepiece increases rubber and silicone softness.
  • Face seal design provides tight, comfortable fit.
PRICE
$93.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
SizeM

Product Details

Assembly RequiredNo
TypeHalf Mask
ColorBlack
SeriesComfo Classic®
For Use WithComfo® Classic Cartridges
Includes FilterNo
Facepiece MaterialHycar Rubber, Silicone
DescriptionHalf Mask Respirator
Package Quantity1
Manufacturers Part Number808074
Respirator Connection TypeThreaded
Head Harness MaterialHycar Rubber, Silicone
Half Mask Suspension Type4 pt.
Cartridges IncludedNo
Disposable/ReusableReusable
BrandMSA Safety

Compliance & Certifications

CertificationsNIOSH Approved, 42 CFR Part 84