Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Safety-Walk

Model # :WBB3253931

MPN #: 7100369006

3M™ Safety-Walk™ 310 Slip-Resistant Medium Resilient Tapes & Treads, 4"W x 60'L, Black

Product Description
3M™ Controltac™ Film Technology has posts that allow the traction material to be repositioned on the surface before final adhesion, saving time and virtually eliminating rework.

3M™ Comply™ Adhesive Technology provides air release channels in the liner providing a bubble free application to help ensure a smooth adhesion to the surface. The channel pattern is replicated onto the Safety-Walk™ adhesive and allows air to be released to the edge of the traction material when pressure is applied.

3M™ Safety-Walk™ Slip Resistant Tapes and Treads Series 300 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

Applications: Locker rooms, around hot tubs and pool areas, boats and docks, personal watercraft, water skis, recreational and athletic equipment, interior stairwells, entryways, lobbies, and conveyors.

Highlights
  • For barefoot- or shoe-traffic areas
  • Non-mineral, medium textured, slip-resistant vinyl surface
  • Textured resilient high friction surface and durable adhesive provide long-lasting performance
  • Soft textured, medium resilient surface bonded to a pressure-sensitive adhesive
  • Vinyl surface provides barefoot comfort yet handles light shoe traffic


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width4 in

Product Details

StyleSolid
TypeTapes & Treads
MaterialVinyl
Package Quantity1 Roll
ColorBlack
Series310
Manufacturers Part Number7100369006
Brand3M Safety-Walk