Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3233766

MPN #: 7100311731

3M™ Speedglas™ G5-03 Pro-Air Welding Helmet w/ V-100 Vortex Cooling Valve Assembly, No ADF

Product Description
The 3M™ Speedglas™ Welding Helmet, G5-03 Pro Air is designed for the versatile welder. Customizable airflow, an assortment of head covers, neck protectors, and shrouds, as well as an optional task light to allow better visibility of the work piece. G5-03 Pro Air auto-darkening filters (ADFs) all feature our Natural Color Technology. With the G5VC ADF, the welder can leverage variable color technology to view the weld while in dark state through either warm, cool, or natural color tones as different applications, lighting, and materials, may warrant different colors and contrasts. With the G5TW ADF, there is a tack welding mode that uses an intermediate shade 5 light state to help minimize eye strain during tack welding applications. If an arc is not struck within 2 seconds, the welding filter will switch back to the normal light state of shade 2.5.

The 3M™ Supplied Air Respirator Vortex Cooling Assembly V-100 moves breathable air into the 3M™ Speedglas™ G5-03 Pro Air welding Helmet that can be cooled up to 50°F (28°C). This assembly also comes with a premium holder (V-112), high durability belt (TR-326) and G5 Series storage/carry bag.

Features:
  • ADF sold separately
  • Robust, compact design
  • Ergonomic, adjustable head suspension
  • Grind and Cut mode functionality, when using G5 auto darkening filters


PRICE
$1,315.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAuto-Darkening Welding Helmet
MaterialPlastic/Metal
Welding Helmet TypeAuto-Darkening
Package Quantity1
ColorBlack
Series45-5702-00
Manufacturers Part Number7100311731
SuspensionG5
Grind ModeYes
Brand3M

Compliance & Certifications

CertificationsANSI Z87.1, CSA Z94.3