Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3160024

MPN #: 55938

Forney® PRO Warhawk ADF Welding Helmet, 9-13 Variable Shade Control, Green

Product Description
The Forney® PRO series of auto-darkening welding helmets are designed for experienced and professional welders or fab shop workers who frequently weld for long periods of time. The headgear is heavily padded, providing all day comfort for demanding and extensive welding jobs. The Arc Optics technology, and 43% larger viewing area provides a crisp and clear view of your welds. The headgear is heavily padded for increased comfort, making them perfect for professionals who weld for extended periods of time. These welding helmets are more functional and comfortable than basic auto-darkening welding helmets.

Shell And Headgear Features
  • Lightweight, high impact, fireproof nylon shell
  • Dual crown strap headgear with multi-directional adjustment for a more comfortable fit
  • Quick-fit, 5-point adjustable geared headband (with sweatband) mechanism greatly reduces head, neck strain and general fatigue caused by repeated lowering of the helmet during day-to-day welding operations
  • External quick-release button allows users to adjust angle and distance of headgear quickly
Viewing Area
  • 10.44 square inches (3-15/16" x 2-5/8") viewing area
  • Arc Optics technology for a more natural and comfortable viewing experience
  • Four optical arc sensors help protect against the hazards of arc flash. These optical arc sensors also offer the best coverage, especially for out-of-position welding
  • 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area
  • UV/IR coating to reduce scratching and discoloration of the lens
Performance Driven
  • Internal shade selector with grind option
  • Internal stepless controls include both sensitivity (high-low) and delay (min.-max.). Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use
  • DIN 5 to 9 for low amperage MIG welding or plasma cutting; DIN 9 to 13 variable shade selection (TIG operable to 2 amps)
  • 1/25,000 per second switching speed
  • Solar cells with 2-each replaceable 3V lithium batteries and automatic on/off technology
  • Universal magnifying lens compatible
Compliance
  • Forney® Pro Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO), EN166, EN175, EN379 and ANSI Z87.1 safety standards
Replacement Parts And Accessories
  • 55763, Forney® PRO Series Outer Protective Lens, 2-Pack
  • 55764, Forney® PRO Series Inner Protective Lens, 2-Pack
  • 55765, Forney® PRO Series Outer Protective Lens, 5-Pack
  • 55766, Forney® PRO Series Lens Kit, 5-Pack (2 Inner Lenses and 3 Outer lenses)
  • 55767, 1.0 Diopter Magnifying Lens for Forney® Easy Weld Series™, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
  • 55768, 1.5 Diopter Magnifying Lens for Forney® Easy Weld Series™, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
  • 55769, 2.0 Diopter Magnifying Lens for Forney® Easy Weld Series™, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
  • 55770, 2.5 Diopter Magnifying Lens for Forney® Easy Weld Series™, Forney® and Forney® PRO Series Auto-darkening Welding Helmets
  • 55787, Ratchet Headgear for Forney® PRO Series Auto-Darkening Welding Helmets


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/8 in
Weight2 lbs
Viewing Area3-15/16" x 2-5/8"

Product Details

Grind ModeYes
MaterialNylon
Welding Helmet TypeAuto-Darkening
Shade RangeW5 to W9/W9 to W13
Manufacturers Part Number55938
Head Gear5-Point Adjustable
SuspensionRatchet
Adjustable Shade Range5 to 9/9 to 13
BrandForney
TypeWelding Helmet
ColorGreen
SeriesPRO
Light StateVariable 9-13
Lens Speed1/25000 Per Second Switching Speed
Number of Arc Sensors4
Lens Shade5 to 9/9 to 13
DescriptionWarhawk Auto-Darkening Filter Welding Helmet
Package Quantity1
TIG CapabilitiesLow Amp TIG to 2 Amp
Lens QualityDIN Rating 1/1/1/2

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE Standards (DIN & ISO), EN166, EN175, EN379, ANSI Z87.1