Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173134

MPN #: K3028-5

Lincoln Electric® Viking™ 2450 ADV Welding Helmet, 5 - 13 Shade, Black

Product Description
The upgraded Viking™ 2450ADV, our newest in the lightweight premium helmet series. The Viking™ 2450 ADV continues to offer its excellent blend of optics, comfort, and versatility, with new cutting-edge technologies to improve productivity. The 4C® Lens Technology improves visibility and reduces eye strain by minimizing the traditional lime green coloring in the helmet view screen. 4C® Technology is ideal for a range of industries such as general fabrication, power generation, shipbuilding, structural, offshore, and pipeline that use multiple welding processes, including Stick, MIG, and TIG. Whatever the task at hand, 4C® technology gives you a clear view to productivity and quality.

Industry Leading Optics:
  • Modular LED Light - Modular LED light improves visibility during arc-off time, while maintaining a low profile that's easily integrated into the shade cartridge Integrated into the ADF cartridge and is powered by a separate AA battery to be easily removed and replaced without changing the helmet profile (Light Brightness: 65 Lumens)
  • Digital User Interface - Moisture and abrasion resistant push buttons make it easy to set the shade, sensitivity, delay, and mode
  • Industry Leading Optics - 4C® Lens technology and perfect 1/1/1/1 optical clarity eliminate imperfections and color saturation to create the clearest view of the base material, arc, and puddle
  • Extra Large Viewing Area - The 9.3 square inch auto darkening lens provides a large field of view to increase versatility and operator control
  • 5 Year Warranty - Protects your investment for 60 months from date of purchase
  • Digital Controls - Simple, durable, and precise controls allow the operator to easily and efficiently switch between modes and set the shade, sensitivity, and delay
  • All Day Comfort - Innovative X6 Headgear distributes weight, reduces pressure, and optimizes balance
  • Increased Productivity - External low profile grind control and LED on/off button
  • Professional Versatility - Optimized performance for all welding/cutting processes and environments
  • Variable 5-13 shade range and low profile, external grind control provides an expanded versatility and consistent indoor & outdoor performance
  • Replaceable CR2450 batteries ensure increased battery life
  • Welding helmet is hard hat and cheater lens compatible and provides enhanced outdoor performance
See Clearly Now:
    4C ADF Technology improves the performance of the lens in the four most important categories to the welder:
  • Clarity - Optical clarity 1/1/1/1
  • Color - Real color view
  • Carat - Lightweight
  • Cut - Even shade from any angle
Included:
  • (1) Viking™ 2450ADV Welding Helmet
  • (1) Bandana
  • (5) KP2898-1 Outside Cover Lens
  • (2) KP2931-1 Inside Cover Lens
  • (1) Decal Sheet


PRICE
$689.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Viewing Area3-3/16 x 2-7/16

Product Details

TypeWelding Helmet
ColorBlack
SeriesViking™ 2450 ADV
Light StateVariable 5-13
Grind ModeYes
Lens Speed1/25000 Second Switching Speed
Number of Arc Sensors4
MaterialThermoplastic
Welding Helmet TypeAuto-Darkening
Lens Shade5 to 13
DescriptionBlack Welding Helmet
Package Quantity1
Shade RangeW5 to W13
Manufacturers Part NumberK3028-5
Head GearX6
SuspensionRatchet
Adjustable Shade Range5 to 13
TIG CapabilitiesDC/AC: Greater & Equals to 2 Amp
Lens QualityDIN Rating 1/1/1/1
BrandLincoln Electric

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsANSI Z87.1