3M Tan Burnish Pad 3400, 20 in, 5/case
Write a Review
|
Questions & Answers (0)
Product Description
3M Tan Burnish Pad 3400, 20 in, 5/case
For use with ultra high speed machines (1,500-3,000 RPM) on harder finishes or in high traffic areas. Produces brilliant wet-look in gloss. Designed for exceptional durability, life and superior mark removal.
For use with ultra high speed machines (1,500-3,000 RPM) on harder finishes or in high traffic areas. Produces brilliant wet-look in gloss. Designed for exceptional durability, life and superior mark removal.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Burnishing Pad |
| Package Quantity | 5 |
| Pad Shape | Round |
| Color | Tan |
| Application | Burnishing |
| Manufacturers Part Number | 7000045915 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 3400 rpm |
| Brand | 3M |