3M™ Foam Earplugs, Uncorded, 1100, 200 Pairs
|
Questions & Answers (0)
Product Description
3M™ 1100 uncorded foam earplugs feature soft, hypoallergenic foam and a tapered design to fit comfortably in the ear canal. Soft, uncorded foam earplugs that conform to the unique shape of each ear for excellent hearing protection and comfort. Smooth, dirt-resistant surface for hygiene. Comfortable for a wide range of earcanal sizes. Noise Reduction Rating (NRR)*: 29 dB. CSA Class AL..
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 29 dB |
| Series | 3Mῶ Foam |
| Metal Detectable | No |
| Ear Plug Shape | Tapered |
| Description | Disposable Earplugs, Uncorded |
| Package Quantity | 200 Pairs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | 7100099847 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | 3M |