3M 17" Polishing Pad, White, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
3M White Super Polish Pad 4100, 17 in, 5/case
For buffing very soft finishes or for polishing soft waxes on wood floors. Removes scuffs and black heel marks and enhances floor appearance.
For buffing very soft finishes or for polishing soft waxes on wood floors. Removes scuffs and black heel marks and enhances floor appearance.
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1/2 lbs |
| Pad Size | 17 in |
Product Details
| Type | Polishing Pad |
| Color | White |
| Application | Polishing |
| Style | 4100 |
| Package Quantity | 5 |
| Description | Removes Scuff |
| Pad Shape | Round |
| Manufacturers Part Number | 7000000664 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 - 600 rpm |
| Brand | 3M |