Features:
- Customer convenience – easier to carry bulky packages
- Excellent adhesion to a variety of package surfaces
Weights & Dimensions
| Length | 23 in |
| Width | 1-3/8 in |
| Weight Capacity | 50 lbs |
| Thickness | 7.7 mil |
| Adhesion | 80 oz-in |
| Tensile Strength | 150 |
Product Details
| Type | Adhesive Carry Handle Tape |
| Material | Polypropylene |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | 7010376230 |
| Brand | 3M |