The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
- Equipment Type: Rotary or Automatic
- Machine Speed: Low Speed, 175-6 RPM
Weights & Dimensions
| Pad Size | 12 in |
Product Details
| Style | 7200 |
| Type | Stripping Pad |
| Package Quantity | 5 |
| Description | High Performance |
| Pad Shape | Round |
| Color | Black |
| Application | Stripping |
| Manufacturers Part Number | 7000028441 |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete, Ceramic Tile |
| Machine Speed | 175 - 600 rpm |
| Brand | 3M |