Built for quick, clean cuts, DEWALT type 1 metal cutting wheels feature a thin .045 In. wheel design for quick, burr-free cutting and 2 full sheets of fiberglass for added durability and safety. A soft aluminum oxide grain expedites cutting.
DeWalt® 4-1/2" x .045" x 7/8" Metal Cut-Off Wheel, 10 pack
Questions & Answers (0)
Specifications
Weights & Dimensions
| Diameter | 4-1/2 in |
Product Details
| Color | Yellow |
| Manufacturers Part Number | DWA8051T10 |
| For Use With | Metals |
| Grade | Standard |
| Abrasive Material | Aluminum Oxide |
| Brand | DeWalt |
Related Products
Turbo diamond blades are continuous rim. Ideal for general purpose dry cutting of marble, granite and stone surfaces where a smooth precise cut is needed. Specifications: Size: 4 in (101.6 millimeters) Tool type: For use on angle grinders and circular saws Arbor Size: 7/8 in (22.22 millimeters) with 5/8 in (15.86 millimeters) adapter
Century's Cutting Wheel - Type 1A - Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
DeWalt DW8426 Metal & Stainless Cutting Wheel Type 27 6" Diameter Aluminum Oxide Ideal for cutting in ferrous and stainless steel metals, DEWALT Type 27 HP Metal Cutting Wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life. A proprietary material mix ensures long wheel life.
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
Makita® INOX Grinding Wheels are designed for grinding steel and stainless steel for added versatility. The innovative design produces less noise and vibration for an improve user experience and increased efficiency. The high strength bonding agent and high quality reinforcement provide improved efficiency and durability as well.