Purdy® 4-1/2" X 3/8" Jumbo White Dove Mini Roller 6-Pk 140624612 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Same premium fabric as all Purdy covers superior production- holds the most paint. Polyamide. High production jumbo core universal- fits all jumbo frames.
PRICE
$135.00 Sold in packages of 6 / $22.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Nap | 1/2" |
Product Details
| Style | All Latex/Oil Based |
| Type | Semi-Smooth |
| Core | 3/4 |
| Material | Woven Dralon Fabric |
| Package Quantity | 6 |
| Description | White Dove Mini Roller Replacements |
| Color | White |
| Manufacturers Part Number | 140624612 |
| Brand | Purdy |