6" x 1/2" nap (2-pack) White Velvet Dralon® woven fabric mini rollers provide a no-shed result for interiors where finish matters most. Ideal for semi-textured surfaces and use with all paints, coatings, epoxies, and urethanes.
RollerLite 6" x 1/2" Dralon® Woven Mini Roller Covers, 2/Pack 12/Case - 6WV050D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-1/2 in |
| Height | 8 in |
| Weight | 0.1 lbs |
| Nap | 1/2" |
Product Details
| Type | Semi-Textured |
| Color | White |
| Material | Dralon |
| Package Quantity | 24 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6WV050D |
| Brand | RollerLite |
| Bristle Material | Dralon |