Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB966549

MPN #: LD6100

Start International Super Speed Electric Label Dispenser, 11"L x 10-13/16"W x 14-1/2"H, Black

Product Description
The Start International LD6100 super-speed electric label dispenser automatically dispenses labels and die-cut parts. The dispenser is fully adjustable to easily peel and advance hard-to-release barcode-type labels and die-cut parts made from paper, polyester, vinyl, acetate, foam, foil and other materials. The LD6100 has a photosensor, which ensures that the unit peels, dispenses and advances accurately and consistently. There are no tools required for adjusting the machine and no maintenance is necessary. This dispenser works with virtually any kind of label. This label dispenser is made in the US and is suitable for industrial uses such as manufacturing, assembly and packaging. It is ideal for clear labels order model# LD6050C.

Features:

  • For labels 1/4" - 4-3/4" wide
  • For labels 1/2" - 6" long
  • Accepts 1" and 3" core sizes
  • 12" roll capacity
  • 1/4" built in bracket for hanging capability at workbenches and with the optional LDHANGER16
  • Certified by Bureau Veritas/Curtis Straus (OSHA recognized NRTL Laboratory)
  • Feed speed is 6.6" per second
  • Made in USA


PRICE
$759.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width10 13/16 in
Height14-1/2 in
Weight9 lbs
Roll Core1 & 3 in
Max Material Width4-3/4 in
Min Material Width1/4 in
Label Length1/2 - 6 in
Roll Diameter12 in
Max Material Length6 in
Feed Rate6.6 in
Min Material Length1/2 in
Label Width1/4 - 4-3/4 in
Max Outside Diameter of Roll12

Product Details

Clear SensorNo
Electronic CounterOptional Accessory
MaterialAnodized Aluminum
Manufacturers Part NumberLD6100
Label TypeDie-Cut
BrandStart International
TypeLabel Dispenser
ColorBlack
Amperage2-1/2 A
Hertz50/60 Hz
Feed TypeAutomatic
Voltage100 - 120 V
IncludesCore Holders (2)
DescriptionSuper-Speed Electric Label Dispenser