Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB412615

Global Industrial™ Manual Label Dispenser For Up To 10"W Labels, Table or Wall Mount

Product Description
Standout Features:

✓ Solid metal base: no slipping and more stability on packing table.
✓ Holds 1" core labels. 3" core adapters included.
✓ Holds any combination of rolls up to 10" in width.

It's the perfect choice for replacing label dispensers that are strictly table-top bound. The Global Industrial™ Label Dispenser Table or Wall Mount is a conveniently made machine that can help save up space on your shop desk, table or workbench. This machine features a compact size and is lightweight, allowing for minimal space occupancy. Use it as you would for day-to-day packaging tasks where quick labeling helps bring more efficiency to the packaging process.

  • Roll Diameter is 6".
  • Labels not included.
  • This machine is designed to dispense pre-made labels.
  • Robust metal construction provides lasting durability.
  • PROMOTIONAL PRICE
    $39.77

    was $44.95
    Save $5.18 (12%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length11 in
    Width10-5/8 in
    Height5-7/8 in
    Weight5 lbs
    Roll Core3 in
    Max Material Width10 in
    Roll Diameter6 in

    Product Details

    Assembly RequiredNo
    TypeManual Label Dispenser
    ColorBlue
    Roll CapacityMultiple
    Feed TypeManual
    Mounting LocationTable Top or Wall
    IncludesLabel Roll Dividers
    MaterialMetal
    Package Quantity1
    Manufacturers Part Number412615
    BrandGlobal Industrial

    Warranty

    Warranty1 yr