Labelmate USA Automatic Label Unwinder for Rolls Up To 6-1/2"W & 11" Dia., 110-12V
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty label unwinder comes with tension sensor arm and adjustable core holder, for any core sizes from 1" - 4", up to 6-1/2" wide material and 11" outer diameter roll. The powered label unwinder contains built in sensor arm technology that will stop and start as your printer stops and starts, thereby eliminating the strain on your printer. With various core sizes and label widths to choose, the UCAT-3 is the perfect powered label unwinder for the job. With an unmatched 5-year parts and labor limited warranty, all Labelmate USA unwinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
PRICE
$1,175.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Depth | 11 in |
| Weight | 21 lbs |
| Roll Core | 1 - 4 in |
| Max Material Width | 6-1/2 in |
| Min Material Width | 1/4 in |
| Feed Rate | 244 in |
| Roll Diameter | 11 in |
Product Details
| Type | Unwinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 110 - 12 V |
| Material | Aluminum, Plastic, Steel |
| Description | Heavy Duty Label Unwinder With Tension Sensor Arm & Adjustable Core Holder |
| Manufacturers Part Number | UCAT-3-ACH |
| Core Holders | Yes |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |