Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880161

MPN #: LAB01

Start International Manual Bottle Label Applicator for Cylindrical Items Up To Dia. 6-1/2", Black

Product Description
The Start International cyli-SIZE LAB01 manual bottle labeler quickly dispenses and applies labels to bottles, cans, jars, and other cylindrical products. It's ideal for short run labeling and is easily adjusted to fit any perfect cylinder from Chapstick® size to 1 gal. The LAB01 accurately places labels in the same location for a professional, consistent look.

Features:
  • Manual bottle label applicator
  • For labels/liner 1" - 6-1/2" wide
  • For labels/liner 1/2" - 12" long
  • For diameters 1/2" - 6-1/2"
  • Made in the USA


PRICE
$815.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width11-1/2 in
Height10-7/8 in
Weight14 lbs
Roll Core1 & 3 in
Max Material Width6-1/2 in
Min Material Width1 in
Label Length1/2 - 12 in
Roll Diameter1/2 - 6-1/2 in
Max Material Length12 in
Min Bottle Diameter1/2 in
Min Material Length1/2 in
Label Width1 - 6-1/2 in
Max Bottle Diameter6-1/2 in
Max Outside Diameter of Roll12

Product Details

MaterialPowder Coated Aluminum
Labels per Bottle1
Manufacturers Part NumberLAB01
Label TypeAll Labels
BrandStart International
TypeLabel Applicator
ColorBlack
Feed TypeManual
IncludesCore Holders (2)
DescriptionManual Bottle Label Applicator