Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB243330

MPN #: 6088-30

Milwaukee® 6088-30 15 Amp 7"/9" Large Angle Grinder W/ Lock-on

Product Description
The 6088-30 7"/9" 15.0 Amp Large Angle Grinder w/Lock-on delivers performance and durability for the most difficult grinding jobs. The 15 Amp, 4.2 HP motor provides high overload protection and power for the toughest jobs. The tool-free burst resistant guard allows the user to quickly adjust the guard without the use of a tool. Both a 7" and 9" Type 27 grinding guard are included for greater productivity.
  • 15.0 Amp, 4.2 HP Motor -high overload protection and power for difficult applications
  • 6,000 RPM- optimal wheel speed for material removal
  • Debris Baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
  • External Brush Doors- reduces service time by providing easy access to brushes Soft-Grip Main Handle-provides better control and comfort
  • Tool Free, Burst Resistant Guard-quickly adjust the guard without a tool
  • 7" & 9" Type 27 Guard Included-for added productivity
Includes:
6088-30 , Side Handle , 7" & 9" Type 27 Guard , Spanner Wrench , Flanges

PRICE
$369.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Wheel Diameter7 & 9 in
Cord Length8 ft
Size7 / 9 in
Tool Weight13.7 lbs
Spindle Thread5/8-11 in

Product Details

TypeCorded
Amperage15 A
No Load Speed6,000 RPM
Switch TypeTrigger
Voltage120 V
Spindle LockYes
Use Wheels Above6600 rpm
DescriptionAngle Grinder
Manufacturers Part Number6088-30
Lock OnYes
BrandMilwaukee
Speed6000 ft/min