Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB1107217

MPN #: DW831

DeWalt® 5" Medium Angle Grinder, DW831, 12 Amps, 2.5 HP, 1,837 W, 10,000 RPM, 14.33"L

Product Description
DeWalt 5" Medium Angle Grinder, DW831, 12 Amps, 2.5 HP, 1,837 W, 10,000 RPM, 14.33"L

Features

  • 12.0 Amp AC/DC, 10,000 rpm motor provides high speed for fast material removal
  • High power-to-weight ratio for greater efficiency and reduced user fatigue
  • Adjustable guard can be adjusted to redirect sparks away from user
  • Rear handle design for greater comfort and control
  • External brush caps for easy servicing
  • Sealed ball and roller bearings for extended motor life
PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 in
Tool Length14.33 in
Spindle Thread5/8-11 in

Product Details

TypeCorded
Horsepower2.5 HP
Amperage12 A
No Load Speed10,000 RPM
Switch TypeTrigger
Voltage120 V
Use Wheels Above10,000 rpm rpm
DescriptionAngle Grinder
Manufacturers Part NumberDW831
Lock OnYes
Max Watts Out1,837 W W
BrandDeWalt