- Handles with Bi-Molded Grips
- Full flush cutting edge without beveling which is designed to smoothly cut all kinds of plastic parts such as the flash of plastic components
- Suitable for bridle cutting
- Comfortable two-component handles which combines durability and a secure non-slip grip
- Extra wide handle two-component material reduces stress ans strain, and to increase comfort
- Lacquer finish protects against rust
- Unique on-off return spring: turn on to reduce handle fatigue, off to store in tool belt or pocket
Williams® 4-1/4" Side Cutting Plier, Blue/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
Product Details
| Style | Side Cutter |
| Type | Cutting Pliers |
| Handle Material | Plastic |
| Material | Steel |
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | JHW2101PG-7 |
| Handle Type | Polymer |
| Brand | Williams |