Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510085

MPN #: 1492126

Buyers Products Articulating 5 Inch Wide LED Spot Light - 1492126

Product Description
Buyers Products Articulating 5 Inch Wide LED Spot Light provides 1350 lumens of light in a concentrated beam. A pedestal mount and 36 in. blunt cut lead make mounting and installation simple. The swiveling feature allows the light to be separately rotated at the base and head, making it easy to position where you need it. The durable light is rated IP67 for water and dust resistance and features a built-in on/off switch. This design makes it perfect for both on-road and off-road applications. The light is backed with a 5 year warranty.

PRICE
$91.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth4 in
Height9 in
Weight2 lbs
Diameter5 in

Product Details

TypeLED
Color TemperatureClear K
ColorBlack
StyleRound
Mounting LocationPermanent
Wattage12 W
Voltage12-24 V
MaterialAluminum Housing/Acrylic Lens
DescriptionSpot Light
Package Quantity1
Manufacturers Part Number1492126
Lumens1350
BrandBuyers Products