Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507319

MPN #: 28140207

Behlen Country PolyGuard 4 Block Mineral Feeder

Product Description
The poly mineral feeders are tough enough for bulls and easy enough for small animals. The self-closing rubber cover keeps out rain, snow and dirt and are available with three or four compartments to hold material.

Features:
  • Tough enough for bulls, easy enough for small animals
  • Self-closing rubber cover keeps out rain, snow and dirt
  • Poly and rubber materials are corrosion-proof and will withstand cold temperatures
  • Three or four compartments to hold minerals.

The Limited Warranty is restricted to farming applications only

PRICE
$315.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height7 in
Weight56 lbs

Product Details

Assembly RequiredNo
TypeCattle Feeders
Animal TypeCattle
ColorGray
StyleMineral Feeder
Country of OriginUnited States
Capacity5 Cu. Ft. ft³
MaterialPolyethylene
Description4 Block Mineral Feeder
Package Quantity1
Manufacturers Part Number28140207

Warranty

Warranty1 yr