Stackbin Stacking Steel Drawer, 21-3/4"W x 20"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin 4-BRBC-GY Drawer 21-3/4"W x 20"D x 6-3/4"H - Gray
The "big" roller bearing drawer is great for the storage of larger items because of it's 6 3/4" depth and 21 3/4" width. The drawer has a 75 lbs. capacity and will mount to the bottom of any workbench. Other drawers will bolt to the bottom of this one if the applications requires more storage area. 18 Gauge steel, spot-welded construction.
The "big" roller bearing drawer is great for the storage of larger items because of it's 6 3/4" depth and 21 3/4" width. The drawer has a 75 lbs. capacity and will mount to the bottom of any workbench. Other drawers will bolt to the bottom of this one if the applications requires more storage area. 18 Gauge steel, spot-welded construction.
PRICE
$199.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-3/4 in |
| Depth | 20 in |
| Height | 6-3/4 in |
| Weight Capacity | 75 lbs |
| Weight | 40 lbs |
Product Details
| Style | Drawer |
| Type | Drawer |
| Material | Steel |
| Color | Purple |
| Manufacturers Part Number | 4-BRBC-GY |
| Brand | Stackbin |