Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :WBB2060836

MPN #: ENC-20-4-WHITE

4 Capacity 20 Lbs Cylinders Heavy Duty Steel Gas Cylinder Cage 30"Wx30"Dx38"H White, Manual Close

Product Description
4 Capacity, 20 lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 30"W x 30"D x 38"H, White

LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction Gas Cylinder Cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, and welded loading hooks. Heavy duty mesh allows visibility and provides product security.

PRICE
$699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
699.00
Buy 6 units - 10 units
659.00Save $40.00 (6%)
Buy 11+ units
639.00Save $60.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height38 in
Weight150 lbs
Cylinder Size20 lb

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorWhite
Door TypeManual Close
SeriesMesh
StyleHorizontal
Capacity4 Cylinders
Cylinder TypePropane
MaterialSteel
Construction TypeUnassembled
DescriptionHeavy Duty Steel Gas Cylinder Cage, 4 Capacity, 20 Lbs. Cylinders, White
Package Quantity1
Manufacturers Part NumberENC-20-4-WHITE
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandEncore Commercial Products

Warranty

Warranty1 yr