Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :WBB1250083

MPN #: ENC-FC-33-8

8 Capacity 33 Lbs Cylinders Heavy Duty Steel Gas Cylinder Cage 30"Wx30"Dx70"H White, Manual Close

Product Description
8 Capacity, 33 Lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 30"W x 30"D x 70"H, White

LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction gas cylinder storage cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, welded loading hooks and reinforced hinges. Heavy duty mesh allows visibility and provides product security. 10 year shelf life.

PRICE
$1,489.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1489.00
Buy 6 units - 10 units
1419.00Save $70.00 (5%)
Buy 11+ units
1379.00Save $110.00 (7%)
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height70 in
Weight200 lbs
Cylinder Size33 lb

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorWhite
Door TypeManual Close
SeriesMesh
StyleHorizontal
Capacity8 Cylinders
Cylinder TypeLPG
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part NumberENC-FC-33-8
Number of Fixed Shelves4
Base TypeLeveling Feet
BrandEncore Commercial Products