Sani-Lav® 4" Center Wall Mount Faucet, 5" Swivel Spout with Flow Rate of 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Wall-mounted manual faucet with 4" centers. 5" swivel spout with a flow rate of 0.5 GPM. 4" blade handles.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-7/8 in |
| Inlet Connection | 1/2 MNPT in |
| Centers | 4 in |
| Spout Reach | 5 in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 1.89 LPM |
| Mounting Location | Backsplash |
| Material | Chrome Plated Brass |
| Manufacturers Part Number | 27.5 |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Sani-Lav |
Compliance & Certifications
| Certifications | ASME A112.18.1/CSA B125.1, NSF 61/9 |
| Lead Free Compliant | Yes |
| NSF Certified | Yes |