Sani-Lav® ESB2RL Battery Powered Sensor Faucet, 2 GPM, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV ESB2RL Battery Powered Sensor Faucet .
Splash mounted Battery powered sensor faucet that provides hands-free no touch operation promotes better hygiene and energy savings. Standard flow rate of 2.0 GPM
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # ESB2RL-0.5, Please call for a quote.
Splash mounted Battery powered sensor faucet that provides hands-free no touch operation promotes better hygiene and energy savings. Standard flow rate of 2.0 GPM
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # ESB2RL-0.5, Please call for a quote.
PRICE
$889.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.5 in |
| Width | 8 in |
| Depth | 8 in |
| Weight | 6 lbs |
| Spout Reach | 7-1/2 in |
| Spout Height | 10 in |
Product Details
| Flow Rate | 2 gal/min |
| Color | Silver |
| Power Supply | (4) AA or A/C |
| Gallons per Minute | 2 gal/min |
| Liters per Minute | 7.57082 LPM |
| Style | Gooseneck Sensor Faucet |
| Mounting Location | Wall |
| Finish | Chrome |
| Manufacturers Part Number | ESB2RL |
| Handle Style | Sensor |
| Mixing Valve | No |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead |