4 Centerset Metering w/'B' Spout 'O' Handle
ZURN AquaSpec® Z866B0 Polished chrome-plated cast brass faucet body with integral shanks, slow-closing metering cartridges, a 5-3/8 [137mm] centerline rigid or swing gooseneck spout, and vandal-resistant color-coded metal handles. Easy adjustable cycle time, preset to 10 seconds at 80 PSI. Unit is furnished with a water-conserving aerator which reduces flow to .25 GPC [.95 L] (complying with ANSI A112.18.1 Standard for flow), mounting hardware, 1/2 NPSM coupling nuts for standard lavatory risers and integral shanks filters
Zurn AquaSpec® Z866B0-XL 4" Centerset Gooseneck Metering Faucet, Lead Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 in |
| Centers | 4 in |
| Connection Size | 1/2 in |
| Spout Reach | 5-3/8 in |
| Spout Height | 7-7/8 in |
Product Details
| Color | Silver |
| Gallons per Minute | 1 gal/min |
| Liters per Minute | 3.79 LPM |
| Mounting Location | Deck |
| Finish | Chrome |
| Manufacturers Part Number | Z866B0 |
| Faucet Holes | 2 |
| Handle Style | Double Push Button |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |