Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB2371748

MPN #: Z6913-XL-CP4-TMV-1

Zurn AquaSense® Z6913-XL-CP4-TMV-1 Sensor Faucet, 4" Deck Plate, Thermostatic Mixing Valve

Product Description
Zurn AquaSense® Z6913-XL-CP4-TMV-1 Battery Powered Sensor Faucet, 4" Deck Plate, Mixing Valve

Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery powered, polished chrome-platedcast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 1.5 GPM aerator, and mounting hardware.Zurn Lead Free products (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates the weighted average lead content of no more than 0.25% of the wetted surface.

Product Features:
  • Infrared convergence-type proximity sensor
  • 30 second time out feature
  • Chrome-plated Cast Brass Body
  • In-line filter
  • 4 "AA" batteries
  • Inlet for a 1/2" ball riser
  • CP4 - Cover Plate 4"[102] Centers
  • TMV-1 - Thermostatic Mixing Valve for Single Faucets
PRICE
$669.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spout Reach4-3/4 in
Spout Height6-3/8 in
Deck Plate4 in

Product Details

Handle MaterialSensor
ColorSilver
Power Supply(4) AA Batteries
Gallons per Minute1.5 gal/min
StyleThermostatic Mixing Valve
Mounting LocationDeck
FinishChrome
Manufacturers Part NumberZ6913-XL-CP4-TMV-1
Faucet Holes1
Handle StyleSensor
BrandZurn

Warranty

Warranty3 yr