Stackbin 4 Drawer Pedestal, 15-1/2"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin 4 Drawer Pedestal, 4-DCP4-23-GY, 15-1/2"W X 30"D X 30-1/4"H, Gray
This drawer cabinet is configured with (4) 5" high roller bearing drawers and will mount to the bottom of any type of work surface. All cabinets are 30 1/4" high and 30" deep, and with all the drawers measuring 14" wide (inside), gives the cabinet a 15 1/2" wide outside dimension. We offer each style cabinet with a choice of 16" or 23" drawer lengths. We only show a few pedestal configurations here but Stackbin will configure a cabinet with any type drawer configuration necessary for your application. All size drawers we offer can be combined to build a custom drawer cabinet for your workbench. 16 & 18 Gauge spot-welded & bolted construction.
This drawer cabinet is configured with (4) 5" high roller bearing drawers and will mount to the bottom of any type of work surface. All cabinets are 30 1/4" high and 30" deep, and with all the drawers measuring 14" wide (inside), gives the cabinet a 15 1/2" wide outside dimension. We offer each style cabinet with a choice of 16" or 23" drawer lengths. We only show a few pedestal configurations here but Stackbin will configure a cabinet with any type drawer configuration necessary for your application. All size drawers we offer can be combined to build a custom drawer cabinet for your workbench. 16 & 18 Gauge spot-welded & bolted construction.
PRICE
$859.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 30 in |
| Height | 30-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 200 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer Pedestal |
| Color | Gray |
| Number of Drawers | 4 |
| Style | Drawer Pedestal |
| Country of Origin | USA |
| Leg Style | Pedestal Leg |
| Material | Steel |
| Manufacturers Part Number | 4-DCP4-23-GY |
| Brand | Stackbin |