Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815757

MPN #: 51080

TrippNT™ Compact 4 Drawer Locking Medical Cart, Global Blue, 14"W x 19"D x 27"H

Product Description
TrippNT's White Compact Cart with Global Blue Drawers is a perfect fit for tight corners, keeping your supplies mobile and clean. This product has 4 total locking drawers and a push-pull handle for easy mobility. Available in 13 color variants. Ships Fully Assembled.

Features:
  • 2 Locking Casters, 2 Swivel Casters, and Four Total Locking Drawers
  • Built-in Recessed Tray in the Top of the Cart
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Designed to be Space Saving while Keep Materials and Supplies Mobile
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$1,249.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width19 in
Height27 in
Weight49 lbs
Wheel Diameter3 in
Drawer Dimensions11-1/2 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCompact
Number of Drawers4
Wheel TypeSwivel Casters, 2 With Brakes
Material1/2" HDPE, 1/2" PVC, 1/8" ABS
DescriptionCompact 4 Drawer Locking Cart
Manufacturers Part Number51080
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee