Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3799037

MPN #: NB38-BAS1

Metro® Nimbl General Use Supply Cart, 20-1/8"L x 21-3/4"W x 39-1/2"H, Light Beige/Taupe

Product Description
Metro® Nimbl NB38-BAS1 General Use Supply Cart is a compact mobile workstation designed to keep essential healthcare supplies organized, secure, and readily accessible. The cart features a lockable drawer for storing frequently used items, while the ergonomic work surface provides space for routine tasks and supply preparation. Durable, easy-to-clean polymer surfaces support regular cleaning and disinfection protocols in healthcare environments. Integrated rear utility trays keep commonly used supplies within reach, and medical-grade total-lock casters provide smooth mobility and stable positioning when stationary. Ideal for hospitals, clinics, ambulatory care centers, and other healthcare settings where efficient access to supplies and workflow support are critical.

Includes:
  • (1) 38" Nimbl cart base with 3D drawer module
  • (1) 3" drawer with keylock
  • (4) 5" total-lock casters with polyurethane tread and polymer horn.


PRICE
$1,735.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/8 in
Width21-3/4 in
Height39-1/2 in
Weight111 lbs
Wheel Diameter5 in
Drawer Dimensions(1) 3"

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeGeneral Use Supply Cart
ColorLight Beige/Taupe
SeriesNimbl
Number of Drawers1
Wheel Type(4) Total-Lock Swivel Casters
Made in the USANo
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB38-BAS1
BrandMetro

Warranty

Warranty1 yr