Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3799038

MPN #: NB62-RES

Metro® Nimbl Compact Research Cart, 23-1/2"L x 21-3/4"W x 62-13/16"H, Light Beige/Black

Product Description
Metro® Nimbl NB62-RES Procedure Cart is a high-capacity mobile workstation designed to support healthcare procedures by keeping supplies organized, secure, and readily accessible at the point of care. The spacious work surface provides room for procedure preparation and documentation, while integrated storage helps organize essential supplies and equipment for efficient workflow. Durable polymer construction withstands frequent cleaning and disinfection, making it ideal for demanding healthcare environments. Integrated utility storage keeps commonly used items within easy reach, reducing unnecessary movement during procedures. Medical-grade total-lock casters provide smooth mobility and secure positioning when stationary. Ideal for hospitals, clinics, ambulatory surgery centers, and other healthcare settings where caregivers need a reliable, organized workspace to support procedural tasks and patient care.

Includes:
  • (1) 62" Nimbl cart base with 3D drawer module
  • (1) 3" drawer with black pulls and key lock
  • (1) Accessory Rail
  • (4) Bins
  • (1) Upper Shelf
  • (1) Equipment Shelf
  • (1) Sanitizer Holder
  • (4) 5" Total-lock casters with polyurethane tread and polymer horn.


PRICE
$2,575.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width21-3/4 in
Height62-13/16 in
Weight122 lbs
Wheel Diameter5 in
Drawer Dimensions(1) 3"

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeResearch Cart
ColorLight Beige/Black
SeriesNimbl
Number of Drawers1
Wheel Type(4) Total-Lock Swivel Casters
Made in the USANo
Number of Shelves3
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB62-RES
BrandMetro

Warranty

Warranty1 yr