ENPAC® 4064-YE 4 Drum Hardcover & Spillpallet
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for indoor/outdoor storage of up to four (4) 55-gallon drums. Roll-top design allows for use in limited space or next to buildings where swing-open doors could be a problem. Dual-sided, rear loadable lockable door! Removable grates for easy cleaning. Optional ramp, ramp extender and drain are available. Some assembly required. Limited 1 Year Warranty.
Note: Shown with optional (Part #: 5039-BK) and (Part #: 5038-BK). Optional Drain available (Part #: 4062-YE-D).
Note: Shown with optional (Part #: 5039-BK) and (Part #: 5038-BK). Optional Drain available (Part #: 4062-YE-D).
PRICE
$2,069.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 58 in |
| Height | 69 in |
| Weight Capacity | 6000 lbs |
| Weight | 269 lbs |
Product Details
| Assembly Required | No |
| Type | Hardcover Containment Pallet |
| Color | Yellow |
| Drain | No |
| Capacity | 66 gal |
| Material | Polyethylene |
| Drum Capacity | 4 |
| Manufacturers Part Number | 4064-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES, UFC |