ENPAC® 5460-YE-D IBC Space-Saver™ with Drain
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® IBC Space-Saver™ with Drain
Small footprint takes up minimal floor space! Floor space efficient alternative for storing, dispensing and containing IBC totes up to 275-gallons. With features like a solid polyethylene construction for high chemical compatibility and a rugged, easily-removable integrated platform; drips, leaks and spills don't stand a chance!
Small footprint takes up minimal floor space! Floor space efficient alternative for storing, dispensing and containing IBC totes up to 275-gallons. With features like a solid polyethylene construction for high chemical compatibility and a rugged, easily-removable integrated platform; drips, leaks and spills don't stand a chance!
PRICE
$1,950.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 64 in |
| Height | 37 in |
| Weight Capacity | 3000 lbs |
| Weight | 245 lbs |
Product Details
| Assembly Required | Yes |
| Type | IBC Tote |
| Color | Yellow |
| Drain | Yes |
| Fork Entry | 4 Way |
| Capacity | 275 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 5460-YE-D |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES & UFC |