Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Suncast

Model # :WBB998823

MPN #: V748

Suncast 4-Foot Long Handle Garden Tool Hanger - Pkg Qty 6

Product Description
Extra deep, can hang multiple tools on each hook or overlap tools to maximize space. Tilt back hook keeps tools from falling forward. Durable, strong 1 piece design, resin construction. Easy to mount to 16'' or 24'' stud centers. Interlocking end design allows 2 parts to mount to 1 stud for continuous placement. Can hang multiple long handled tools in 4' space. Color: Taupe.

Features:
  • Extra deep
  • Tilt back hook
  • Durable 1 piece resin design
  • Easy to mount to 16" or 24" stud centers
  • Interlocking - end design allows two parts to mount to one stud for continuous placement
  • Can hang long-handled tools in 4' space
  • Holds up to 120 lbs


PRICE
$118.50  Sold in packages of 6 / $19.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth5-1/4 in
Height4-1/2 in
Weight Capacity120 lbs

Product Details

Assembly RequiredYes
TypeRack
ColorBrown
CapacityHolds 120 lbs. ft³
MaterialPlastic
Package Quantity6
DescriptionTool Hanger Kit
Manufacturers Part NumberV748
BrandSuncast