Rubbermaid 5E04 FastTrack Garage Power Tool Holder - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Part of the Rubbermaid FastTrack Garage Organization System, the Power Tool Holder is perfect for storing trimmers and edgers. Its "soft grip" coating protects it from nicks and scratches, and it holds up to 50 lbs. A locking gripper and push/pull lever make it easy to attach and adjust on the rail so you can create a customized garage storage system that can change as your storage needs change. Can be mounted directly to a existing wall. (hardware not included).
PRICE
$173.70 Sold in packages of 6 / $28.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/8 in |
| Depth | 7-3/4 in |
| Height | 7-3/8 in |
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
Product Details
| Type | Tool Holder |
| Color | Black |
| Capacity | 0.04 ft³ |
| Material | Metal |
| Package Quantity | 6 |
| Manufacturers Part Number | 2220638 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |