Global Industrial
Model # :WB708429
Global Industrial™ Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Guard rails are compact in design and easy to install; simply slide rails into posts. Constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph.
Purchase End, In-Line or Corner Post to create modular barrier system; sold separately.
Purchase End, In-Line or Corner Post to create modular barrier system; sold separately.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 17 lbs |
| Gauge | 11 ga |
| Nominal Length | 4 ft |
Product Details
| Type | Light Duty Guard Rail System |
| Color | Yellow |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 708429 |
| Impact Capacity | 5,000 lbs @ 4 MPH |
| Mounting Style | Lift Out |
| Component Style | 1 Flat Rail |
| Brand | Global Industrial |