Nuvo 76/412, 1 Light-Ceiling-Straight Cylinder, White, 8.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 76/412, 1 Light-Ceiling-Straight Cylinder, White, W X 8.5"H
Polished Brass is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
Polished Brass is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8.5 in |
Product Details
| Max Lamp Wattage | 50W/50W W |
| Classification | Damp |
| Color | White |
| Series | Nuvo |
| Number of Lights | 1 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 76/412 |
| Bulb Type | R20/PAR20 |
| Lamp Type | Halogen |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |