Urrea Heavy Duty Cut-Off Tool, 1/4" Air Inlet, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Mostly used for cutting sheet metal, fiberglass, pins, and exhaust straps. It also grinds surfaces and rough borders. Adjustable wheel guard. Throttle lever with safety lock. High-resistance plastic housing
PRICE
$82.95
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Size Inside Diameter | 3/8" |
| Max Wheel Diameter | 3" |
Product Details
| Type | Heavy Duty Air Cut-Off Tool |
| RPM | 20000 rpm |
| Description | Heavy Duty Cut-Off Tool |
| Manufacturers Part Number | UP874 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average CFM | 4 SCFM SCFM |
| Exhaust | Rear |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |