- Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use
- Highest precision engineering ensures 600,000 cycles of use
- Internal silencer baffle reduces noise pressure to 81 dBA
- 0.45 HP motor ensures no slow down & clean break through
- Precision engineered angle head and gears supported by ball bearings; and 1/4" x 28 TPI internal thread
- Motor parts 100% interchangeable with UT8892 pistol drills and UT8724 die grinder series
- Angle head interchangeable with UT8893 series
- Best for: Continuous precision air frame work
Universal Tool Right Angle Air Drill, Female Thread Insert, 1/4" Chuck, 0.45 HP, 500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,249.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.25 in |
| Weight | 2 lbs |
| Min Hose Size | 3/8 in |
| Chuck Size | 1/4 in |
Product Details
| Variable Speed | Yes |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4 SCFM |
| Side Grip Handle | No |
| Reversible | No |
| Manufacturers Part Number | UT8891-5 |
| PSI | 90 psi |
| Throttle | Lever |
| Sound Level | 81 |
| Free Speed | 500 rpm |
| Exhaust | Rear |
| Brand | Universal Tool |
| Handle Material | Aluminum w/ overgrip |
| Horsepower | 0.45 HP |
| Gear Train | Planetary |
| Color | Red |
| Chuck Type | Female Thread Insert |
| Style | Right Angle |
| CFM High | 16 CFM |
| Description | Aircraft Angle Drill |
| Duty | Industrial |
| Housing Material | Aluminum w/ overgrip |
Warranty
| Warranty | 1 Year Parts & Labor |