Round Stop-Turn Tail Light is DOT & SAE approved, and includes grommet and plug. Features 18 red LED lights, with a 4" total diameter. Weighs 0.08 lbs.
4" Round 18 Led Red Stop-Turn Tail Light W/ Grommet & Plug - Min Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 5-1/4 in |
| Height | 2-1/2 in |
| Diameter | 2-1/2 in |
Product Details
| Style | Round |
| Type | LED |
| Color Temperature | Red K |
| Description | Stop Turn Tail Light |
| Color | Red |
| Manufacturers Part Number | 5624118 |
| Brand | Buyers Products |