Buyers 5.75" Red Box Style Stop/Turn/Tail Light With 38 LED - 5626738
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5.75 Inch Box Style 3-Stud Stop/Turn/Tail Light with Reflex has a backup light and license plate light. It can be used as an OEM replacement for your truck chassis/service body lights. The light features an internal Reflex optic, which eliminates the need for a separate reflector. The 38 LED light has a red lens and are hard-wired with blunt cut lead wires and 3 stud mounting. An optional license plate bracket is also available. The lights are backed with a limited lifetime warranty.
PRICE
$38.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 2-7/8 in |
| Height | 6-3/4 in |
| Size | 5.75" |
Product Details
| Type | LED |
| Color | Red |
| Amperage | 0.091 A |
| Number of LEDs | 38 |
| Style | Box |
| Mounting Location | Stud |
| Wattage | 1.092 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Stop Turn Tail Light |
| Manufacturers Part Number | 5626738 |
| Respirator Connection Type | Hard Wired |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |