4" x 4" x 0.020" Blue Sof' Shoe® Elastomer Shim (Pack of 10) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Made of a proprietary elastomer with unique flow and set characteristics to fill irregular gaps. Size C - 4" x 4". Slot Size - 1-1/4". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Blue Sof' Shoe® elastomer shims are 0.020" thick, compress to 0.0175", and absorb up to 0.010" of angularity. Precision Brand® Sof' Shoe® elastomer shim solves angular soft foot alignment problems on motors, pumps, generators, turbines, and other plant machinery in minutes. Sof' Shoe® cures angular soft foot and extends bearing and motor life. It is an inexpensive alternative when compared to more time consuming and expensive options such as milling the base or foot, hand cutting graduated shims, replacing base, or rebuilding base with poured epoxy. Each Sof' Shoe® elastomer shim's thickness has a 12 percent flat compression under standard bolt torque, yet will absorb the angularity of nearly half its thickness. Product also available in cut to length sheets with 38.5" width.
PRICE
$209.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Weight | 0.1 lbs |
| Slot Size | 1-1/4" |
| Thickness | 0.02 in |
| Size | C |
Product Details
| Country of Origin | Made in USA |
| Material | Elastomer |
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 49115 |
| Brand | Precision Brand |