Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB514109

MPN #: 42455

4" x 4" x 0.075" Stainless Steel Slotted Shim (Pack of 5) - Made In USA

Product Description
Made from a 300 series stainless steel that resists rust and corrosion. Size C - 4" x 4". Slot Size - 1-1/4". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in decimal and metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.

PRICE
$55.95

Min. purchase quantity is 6
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Weight2
Slot Size1-1/4"
Thickness0.075 in
SizeC

Product Details

Country of OriginMade in USA
Material300 Series Stainless Steel
Package Quantity5
Manufacturers Part Number42455
BrandPrecision Brand