Metro® MetroMax 4 Right Angles Intermediate "S" Hook Kit
Write a Review
|
Questions & Answers (0)
Product Description
Save time and money by eliminating adjacent posts and replacing with "S" hooks. Intermediate "S" Hook Kit is used when joining units at right angles with open corners and no posts. Intermediate bracket connects a shelf corner to the front beam of the adjoining shelf. Kit includes (1) MetroMax 4 "S" hook, (1) MetroMax 4 Intermediate "S" Hook, and (2) Corner Plugs.
PRICE
$14.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1-5/16 in |
| Height | 1-15/16 in |
| Weight | 0.6 lbs |
Product Details
| Type | Hooks |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Tan |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |