Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaChem

Model # :WBB967646

MPN #: 44209

VersaChem® 4 Minute Steel Epoxy, 44209, 2 Oz. Tube

Product Description
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube

Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.

For Use On:
  • Polystyrene Plastic Models and Toys
Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately

PRICE
$7.40

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 Oz. (56.7g) Tube, Carded

Product Details

Cure Time24 Hours
Compressive Strength3000 PSI
DescriptionSteel Epoxy
Non FlammableY
ColorGray
Handling Time4 Minutes
Manufacturers Part Number44209
Set Time10 Minutes
Water ResistantY
BrandVersaChem