Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tombow

Model # :WBB1000643

MPN #: 52180

Tombow® Twin Lip Liquid Glue, 52180, Permanent, 1.69 Oz, Clear

Product Description
Liquid glue dual-applicator delivers a strong permanent bond that goes on clear and dries clear. Use pen tip for small areas or a fine line of glue. Use broad tip for large areas. Ideal for photos, cardstock, fibers, buttons and more. Glue is acid-free, nontoxic, odorless and washable. Glue pen won't leak or clog. ACMI certified.

Features
  • Acid-free
  • Non-toxic
  • Washable
  • Odorless
  • Permanent


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$4.72

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.69 oz

Product Details

TypeGlue
Package Quantity1 Each
ColorClear
Manufacturers Part Number52180
For Use WithPhoto, Card, Button, Fiber
BrandTombow