Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB334964

MPN #: 12004

Super Lube Air Tool Lubricant, 4 oz. Bottle - 12004

Product Description
4 oz bottle Super Lube® Air Tool Lubricant

Super Lube® Air Tool Lubricant is formulated to meet the special requirements for industrial, household and agricultural tools. It absorbs water and eliminates any ice buildup and frost in air tools. Blended rust and corrosion inhibitors and a special base fluid oil minimize wear and allows operation of air tools at temperatures as low as -40F. 4 oz bottle Super Lube® Air Tool Lubricant

PRICE
$9.10

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-1/2 in
Size4 oz
Diameter1-1/2 in

Product Details

Size TypeBottle
Package Quantity6
DescriptionAir Tool Lubricant
Manufacturers Part Number12004
BrandSuperLube